Welcome to Würth Estonia For trade customers only

Two shelf brackets

SHLFBRCKT-F.STRGSHLF-ST-416X83X416MM

Art.-no. 0957900401

EAN 4053479978987

Individual price display after login
Two shelf brackets

Art.-no. 0957900401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

416 mm

Height

83 mm

Depth

416 mm

Material

Steel

Number of pieces

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information