Welcome to Würth Estonia For trade customers only

Würth metal wash

Metall cleaner W-Cleanline
METCLNR-BLUE-20LTR

Art.-no. 0893120940

EAN 4066443091124

Individual price display after login
Würth metal wash

Art.-no. 0893120940

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose cleaning agent



For removing grease, oil, resin, soot, coal, tar and mould. Effective in removing resinous dirt. Suitable for cleaning all materials that tolerate water.



pH 12.5



Dosage:


Normal dirt 2–10%


Difficult dirt 10–20%

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Colour

Blue

Shelf life from production

36 Month

Density/conditions

1.044 kg/dm³ / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information