Welcome to Würth Estonia For trade customers only

Wire end ferrule without plastic sleeve

UNINSULATED END SLEEVE 70X25MM

Art.-no. 9500010104

EAN 4066443121241

Individual price display after login
Wire end ferrule without plastic sleeve

Art.-no. 9500010104

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Expanded sleeve for splicing-free cable entry
  • DIN 46228, part 1 and similar

  • UL certified (from 0.5 mm²), CSA certified

  • Made in Germany
Notice

UL-certified wire ferrule crimping tool: Art. no. 0714107142, 0714107152, 0714107162, 0714107172, 0714107181, 0714107182.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine- and superfine-stranded conductors, e.g. in accordance with DIN EN 60228 Class 5 and 6.

Wire cross section

70 mm²

Length (L)

25 mm

Sleeve inside diameter

12.5 mm

Sleeve-wall thickness

0.4 mm

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information