Würth Ultra work trousers
Work trousers Ultra
FI ULTRA TROUSERS BLACK 48
Art.-no. M900614048
EAN 4250856256618
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material 65 % polyester/35 % cotton, 245 g/m²
- Elasticated material in the crotch area, at the knees and at the lower back
- Zip-close thigh pockets and integrated mobile phone pocket
- Knee pad pockets
- Reinforced ankle
- Fixing point for removable tool belt pouch (M900616999) on waistband
NoticeUltra workwear is elasticated to make it more comfortable to wear and allows for greater mobility when working.
Reflective trim and modern pockets give the clothing a clean and tidy look.
Reflective trim and modern pockets give the clothing a clean and tidy look.
Product information
Datasheets(X)
Colour | Grey, Black |
Size | 48 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Kneepad colour | Grey |
Washable at | 60°C |