Würth Ultra work jacket, black
Work jacket Ultra
FI PREMIUM ARB.JACKE SCHWARZ/GRAU GR.XXL
Art.-no. M900615004
EAN 4250856256823
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material 65 % polyester/35 % cotton, 245 g/m²
- Elasticated shoulders
- Protective stand-up collar
- Raglan sleeves
- Ribbed cuffs
- Mesh netting for ventilation in the underarms
- ID pocket on sleeve
- Longer and more rounded back hem
- Trimmed hem
- Side zip pockets, chest and sleeve pockets
- Reflective trim on the back
NoticeUltra workwear is elasticated to make it more comfortable to wear and allows for greater mobility when working.
Reflective trim and modern pockets give the clothing a clean and tidy look.
Reflective trim and modern pockets give the clothing a clean and tidy look.
Product information
Datasheets(X)
Colour | Grey, Black |
Size | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |