Rubber cable H05RN-F
RBRHOSEWRE-(H05RN-F)-OILRES-5X1,5SMM
Art.-no. 0770116515
EAN 4053479953373
Register now and access more than 125,000 products
Rubber cable VSKB-ATON, H05RN-F is fine-stranded and highly flexible, making it easy to install. The cable offers good resistance to animal fats as well as vegetable and silicone oils, increasing ease of use and safety in various working environments. It also has moderate resistance to minerals and fuel oil, making it a reliable choice for a wide range of needs.
- Rubber cable
- VSKB-ATON, H05RN-F
- Fine-stranded
- Flexible
- Resistance to animal fat and vegetable and silicone oils
- Moderate resistance to minerals and fuel oil
Datasheets(X)
Nominal cable cross section | 5 x 1.5 mm² |
Nominal cross section | 5 x 1.5 mm² |
Wire cross section | 1.5 mm² |
Colour | Black |
Outer diameter | 12 mm |
Length | 50 m |
Min./max. nominal voltage | 220 / 230 V/AC |
Min./max. temperature conditions | 50 to 60 °C |