Welcome to Würth Estonia For trade customers only

Wronic screw

PH MOD TRUS HD TAP SCR 4,2X16 ZP WHITE

Art.-no. 5052124216

EAN 4066443119347

Individual price display after login
Wronic screw

Art.-no. 5052124216

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NoticeWhite
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Powder-coated

Colour

White

RoHS-compliant

Yes

Head type

Pan head

Nominal diameter (d1)

4.2 mm

Length (l1)

16 mm

Head diameter (dk)

11 mm

Head height (k1)

2 mm

Internal drive

H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information