Welcome to Würth Estonia For trade customers only

Work vest KAJO WORKER

WRKVEST-KAJO-WORKER-BLACK-XL

Art.-no. M402335003

EAN 7070569349530

Individual price display after login
Work vest KAJO WORKER

Art.-no. M402335003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

64% polyester, 33% cotton, 3% Polypropylene

Fabric weight per m2

240 g

Washable at

60°C, Industry washable at 60°C

Care instruction

Do not bleach, Tumble dry at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean, Close all zippers before washing, Wash dark colours separately

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information