Rubber boots, S5
SAFETY RAINBOOTS SIZE40
Art.-no. 9500010204
EAN 4066443122279
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- EN 345
- Steel toe cap and steel midsole
- Sturdy boots made from PVC
- Leg height: 35 cm
- Weight in size 43: approx. 1215 g/boot
Notice
Safety class S5:
Closed heel, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight), fully moulded or vulcanised upper (e.g. boots made of rubber, PVC, PU)
Product information
Datasheets(X)
Application area
Recommended for:
- Horticulture and landscape work
- Road construction
- Civil engineering
Suitable for:
- Structural engineering
- General industry
- Agriculture and forestry
Size | 40 |