Work jacket Kajo cl. 2
HIVISJAC-KAJO-CL2-HV-YLLW-M
Art.-no. M509078001
EAN 4099618554049
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Durable and comfortable work jacket with practical pockets, easy grab zipper pull and ID card pocket
Durable and comfortable work jacket
- The work jacket is designed in a lightweight cotton/polyester quality, YKK main zipper, easy grab zipper pullers
- Plenty of storage options with practical pockets, including 2 chest and side pockets with zipper and ID pocket
- Welded-on reflectors
- EN ISO 20471 cl.2
60% cotton, 40%polyester - 240 g/m²
Product information
Datasheets(X)
InstructionsNormal wash at 60°
Can be tumble dried
Ironed at low temperature
Do not bleach
Do not dry clean
Can be tumble dried
Ironed at low temperature
Do not bleach
Do not dry clean
Colour | Yellow fluorescent, Black |
Size | M |
Material | 60% recycled polyester, 40% cotton |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 20471 |