Chipboard screw Wüpofast ® 2.0
SCR-CS-MPK-WO-RT-Z2-(A2K)-4X30/18
Art.-no. 019861430
EAN 4050641432131
Register now and access more than 125,000 products
The screw that bites
Countersunk milling head
- Two processes in one: Screwing in and countersinking
- Suitable for wood and fittings
- Prevents surfaces from cracking, splitting or flaking
- Even screws into hardware without damaging the coating
Milling shank (size 5 x 70 mm)
- 40 % reduction in friction when screwing in
- Reduced use of power tools (longer service life)
Normal thread/coarse thread
- Normal thread pitch on small screws, for improved sealing in chipboard
- Coarse thread for quick screwing
Milling shank with reamer
- Less effort required when screwing in due to reduced friction
- Reduced development of cracks
Needle tip
- Provides optimal hold without slipping
- Continuous thread
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good hold
- Improved drive precision
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 30 mm |
Thread length (lg) | 18 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 7.9 mm |
Head height (k) | 2.5 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Partial thread |
End milling cutter | No |
Thread form | Single start thread |
Core diameter | 2.5 mm |
Shape of tip | Pinpoint |
Angle of the tip | 23 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Area of application | Fitting, Cabinet, Furniture, Universal |
RoHS-compliant | Yes |
