Wire fixing hook
CABLECLIPS HOOK 14-20
Art.-no. 059214 20
EAN 5701925151079
Register now and access more than 125,000 products
The cable fixing anchor is a practical and versatile cable fastener that facilitates the installation of wires and cables. The white cable clip is made of impact-resistant polypropylene, making it durable and reliable for various installation needs. Its ease of use and safety features make it an ideal choice for users who value reliability and ease of use.
- Cable clamp
- Cord clamp
- white
- Impact-resistant polypropylene
Datasheets(X)
Colour | White |
Design | Impact-resistant |
Min./max. grip range | 14-20 mm |
Grip range (Ø) | 20 mm |
Width (b) | 20 mm |
Material thickness (s) | 1 mm |
Diameter of hole (d) | 20 mm |
Material | PP - Polypropylene |
Surface | Polypropylene |
Halogen-free | Yes |