Zinc plated Wronic-sheet metal screw TX20
TX MOD TRUS HD TAP SCR 4,2X19
Art.-no. 5052304219
EAN 4066443076879
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Low-profile, wide head screw for wood and board joints
Low-profile, wide flange sheet metal screw is discreet, and the large head diameter ensures secure fastening even in softer and thinner materials
- Low head
- Wide flange: 11 mm
- Sharp tip bites into workpiece without pilot hole.
- Suited for wood and plate joints.
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2 mm |
Internal drive | TX20 |