Welcome to Würth Estonia For trade customers only

Wire cable holder

Wire cable holder
SUSPSYS-CBLMNT-HOLD-(2,5-3,0MM)

Art.-no. 5255000502

EAN 4056807683720

Individual price display after login
Wire cable holder

Art.-no. 5255000502

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-locking wire cable holder for quick installation without tools
  • Can be adjusted without tools

  • Cradle to Cradle®-certified


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

After the wire cable has been fed in (note the direction arrow on the holder), the wire cable holder locks in the desired position.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Permissible load

1.15 kN

Material

Die-cast zinc

Suitable for min./max. rope diameter

2.5-3.0 mm

Product weight (per item)

30.000 g

Sustainability

Resources, Pollutants / Emissions

Wire diameter Max. load
1.5 mm 35 kg
2 mm 60 kg
2.5 mm 70 kg
3 mm 115 kg
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire rope On light plastic rolls

SUSPSYS-CBLMNT-ROLL-D1,5MM-L50M

Always the correct length in any installation situation
x 50 pcs
Wire rope On light plastic rolls

SUSPSYS-CBLMNT-ROLL-D2,5MM-L50M

Always the correct length in any installation situation
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information