PTFE wire liners
GUIDE SPIRALS 1.0-1.2 MM PTFN. RED
Art.-no. 098490008
EAN 4036584062598
Register now and access more than 125,000 products
High-quality Teflon liner/tube for MIG/MAG torches ensures smooth wire feeding without jamming. Suitable for welding wires made of aluminium, stainless steel and acid-resistant steel. A wide range of options is available; by selecting the correct liner according to torch type, length and wire diameter, you ensure optimal torch performance and smooth wire feeding, making welding more efficient and comfortable.
- Teflon liner for MIG/MAG torches
- For aluminium, stainless steel and acid-resistant steel wires
- Select the correct liner according to torch type, length and wire diameter
Datasheets(X)
Type description | MB15, MB 25,MB 36, MB 240, MB 501 |
Suitable for min./max. wire diameter | 1.0-1.2 mm |
Product weight (per item) | 122.000 g |
Length | 5 m |