Welcome to Würth Estonia For trade customers only

Winter trousers Oiva, black

Winter work trousers, OIVA
DUNG-WNTR-OIVA-BLACK-SZ46

Art.-no. 5359944346

EAN 4065746471664

Individual price display after login
Winter trousers Oiva, black

Art.-no. 5359944346

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black trousers with dark reflecting 10-mm strips on the legs and thigh pockets
  • Shaped knees

  • Stitched seam recycled wadding

  • Detachable, elasticated braces with protective back piece hook-and-loop fastened at the front and zipped at the back to the waistband; back piece inside is brushed tricot

  • Waistband raised at the back, protecting the back

  • Spacious zip-up front pockets

  • Back pockets with flaps, attached with hook-and-loop fastener; pockets have separable bases

  • Measure tape pocket with knife loop and covered buttons, separable base

  • The spacious thigh pockets have flaps, tool compartments and are sealed with hook-and-loop. They also have a separable base

  • Armoured knee-pad pockets, to be installed externally and can be acquired for two different levels

  • Snowlocks inside the leg cuffs, long zips at the side of the leg endings beneath storm flaps

  • Front zip YKK metal zip

  • The crotch seam is enhanced with panels for durability

  • Sturdy belt loops; back belt loop in the middle is especially wide

  • Water resistance 8000 Pa, breathability 5000 g/m2/24h


Material


  • Surface fabric: 100% polyester twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluorine-free water-repellent treatment

  • Lining: 100% PES, black

  • Wadding: 100% recycled polyester, 80 g/m²

  • Armour fabric at the knees, in the pockets, behind the leg cuffs as well as in the belt loops and tool loops

  • The pockets are lined with warm, soft and combed knitted fabric
EN 342:2017
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

46

Material

100% polyester

Fabric weight per m2

230 g

EN standard

342

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information