TIG welding wire LNT 25
WELDROD-TIG-LNT25-2,4X1000MM
Art.-no. 0982102400
EAN 4053479980461
Register now and access more than 125,000 products
LNT 25 TIG welding wire is the perfect choice for welding unalloyed steel, offering excellent impact toughness and mechanical properties at temperatures down to -50°C. Its stable arc makes welding smooth. Recommended shielding gas: pure argon.
- TIG welding wire for unalloyed steel
- Good impact toughness
- Excellent mechanical and strength properties at low temperatures, down to -50°C.
- Stable arc
- Recommended shielding gas: pure argon
Shielding gases (conforming to EN 439).
TIG inert gas Ar (100%)
Classification:
AWS A5.18 ER70S-3
EN ISO 636-A W 42 5 W2Si
Datasheets(X)
Wire diameter | 2.4 mm |
Length | 1000 mm |
Weight | 5 kg |
Material designation | WSG 2 |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Shielding gas | Argon |
Min./max. tensile strength | 525-560 N/mm² |
Min. breaking elongation | 26 % |