Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WASHER ZP 10X4X1 TOL DIN522A
Art.-no. 04114 101
EAN 4053479768458
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Repair washers in different thicknesses and diameters
Product information
Datasheets(X)
![]() | |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.2 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | DIN 522 |
