Levelling paint brush
FLAT BRUSH30 MM
Register now and access more than 125,000 products
Paint and varnish brush made in Finland with mixed bristles and wooden handle. Versatile brush for various applications. Smoothing brush for finishing coats or small painting jobs, suitable for all water- and oil-based interior paints and varnishes.
- Mixing brush, wooden handle
- For all water- and oil-based interior paints and varnishes
- Made in Finland
Datasheets(X)
Material of bristles | Mixed bristle |
Colour of bristle | Black |
Material of long handle | Wood |
Length of bristles | 40 mm |
Width | 30 mm |
Thickness | 7 mm |