Wheel brush with shaft, rust-free wire (crimped, single row)
Brush for straight grinders and drills
WHLBRSH-SHNK-A2-D80MM-WRE0,3-SHNKD6MM
Art.-no. 0714692115
EAN 4017359007228
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal all-round tool on stainless steel and aluminium
- Increased stability during brushing
- Corrugated wire bristles support each other
Notice
- High speeds improve brush performance and service life
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
Product information
Datasheets(X)
Application area
- For removing rust, paint, contamination etc.
- Cleaning welded seams
- Light deburring work
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 80 x 19 x 6 mm |
Shaft length (LS) | 20 mm |
Usable length of wire (H) | 20 mm |
Wire diameter | 0.3 mm |
Material of wire | Stainless steel |
Max. rotation speed | 15000 rpm |
