Welcome to Würth Estonia For trade customers only

Tungsten carbide milling bit SPEED toothing

MILBIT-CYL-TC-KUD-(SG)-D9,6MM-WL8MM

Art.-no. 0616543031

EAN 4065233013865

Individual price display after login
Tungsten carbide milling bit SPEED toothing

Art.-no. 0616543031

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance milling bit with special SPEED tooth geometry and innovative coating for outstanding cutting performance and long service life when machining steel, stainless steel and cast iron
  • Up to 100 % higher cutting performance for machining steel and stainless steel compared to carbide burs with conventional double cut system

  • Designed to achieve a high material removal rate without a negative effect on vibrations for the user

  • Aggressive milling behaviour, large chips, high material removal rate

  • Manufactured in accordance with strict quality standards, including full inspection of soldered connections

  • Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice

During use, wear appropriate protective equipment such as eye protection, hearing protection, protective gloves. Observe the recommendations on rotation speed (n) and cutting speed (Vc) for the material to be machined as well as the tool/material assignments in the overview tables. Before use, ensure perfect concentricity and the correct clamping function of the tool drive. Do not select the clamping length too short. We recommend a minimum clamping length of approx. 2/3 of the shank length. Due to the high cutting performance, discolouration on the shank may occur. This is due to the extremely high temperature and does not constitute a safety risk. The machining is usually counter-stroke. Suitable tool drives: Flex shaft drive, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, edging contours, surface processing, welding seam processing, moulding, casting plastering, chamfering and rounding edges.

Form

Ball shape

Head diameter x cutting edge length

9.6 x 8 mm

Length

53 mm

Shank diameter

6 mm

Material to be processed

Steel, Cast metal, Stainless steel

Suitable for hardnesses up to

60 HRC

Quality

ZEBRA-Premium

Teeth type

Speed

Cutting material

Carbide

Surface

Coated

Service life (points system)

4 of 4 points

Cutting efficiency (point system)

4 of 4 points

Surface quality/finish (points system)

3 of 4 points

Versatility (points system)

3 of 4 points

Guiding behaviour (point system)

3 of 4 points

Shank style

Cylindrical

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information