Welcome to Würth Estonia For trade customers only

Welding mask EuroOne

WELDING MASK WELDLINE EUROONE

Art.-no. 9500009643

EAN 4066443113789

Individual price display after login
Welding mask EuroOne

Art.-no. 9500009643

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Automatic glass

  • Adjustable darkness, DIN 3,5/9-13

  • Optical glass, 1/1/1/2 (EN379)

  • Number of sensors: 2

  • Visible area 98 x 44 mm

  • Cartridge size 110 x 90 x 9 mm

  • Temperature of use -5 °C...+55 °C

  • Weight 490 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

98 x 44 mm

Min./max. temperature conditions

-5 to +55 °C

Standards

EN IEC 60974-10:2020

Product weight (per item)

490 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information