Welcome to Würth Estonia For trade customers only
Welding mask EuroOne

For detailed information, other images and documents, please select individual articles from the following table.

Welding mask EuroOne

See product details

Available in 1 version
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
  • Automatic glass

  • Adjustable darkness, DIN 3,5/9-13

  • Optical glass, 1/1/1/2 (EN379)

  • Number of sensors: 2

  • Visible area 98 x 44 mm

  • Cartridge size 110 x 90 x 9 mm

  • Temperature of use -5 °C...+55 °C

  • Weight 490 g