Welcome to Würth Estonia For trade customers only

Welding lens for visors and protective screens

Protective lens f protective viewer/welding screen
WELDING GLAS 110X60 DIN12

Art.-no. 0984700933
EAN 4053479982670

Prices for customers after login
Welding lens for visors and protective screens

Art.-no. 0984700933

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

110 mm

Height

60 mm

Protection level

12

Colour

Grey

Product weight (per item)

50.000 g

Standards

EN 169

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information