One-Step heat shrink butt splice terminal, two tin rings
ONE STEP SHCRINK. 2 TIN RED
Art.-no. 055592832
EAN 4053479915784
Register now and access more than 125,000 products
The fully insulated butt connector makes it easy and reliable to connect components together in one operation. The connector has two solder rings which, when melted, solder the connections together. The sleeve outer jacket made of translucent, heat-shrink, cross-linked polyolefin insulates and ensures that the connection is tight, strong and has good vibration resistance.
- Insulated, tight and strong connection in one operation
- Insulation material: cross-linked translucent heat-shrink polyolefin
- Shrink temperature +125°C
- Good vibration resistance
Datasheets(X)
Colour | Red, Transparent |
Max. temperature conditions | 125 °C |
Min. temperature conditions | -55 °C |
Material | Polyolefin |