Welding inventer TIG 170HF
WELDING INVERTER TIG 170 HF
Art.-no. 9500009657
EAN 4066443113925
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Weldable electrodes | 1.5 - 4.0 mm |
Weldable TIG welding rods | 0,5 - 3,2 mm |
ON time at max. current (40°C) | 60 % |
Product weight (per item) | 5.000 kg |
IP protection class | IP 21 |
Height | 235 mm |
Width | 150 mm |
Length | 460 mm |