Welcome to Würth Estonia For trade customers only

Compressor Vigon 300

AIR COMPRESSOR VIGON 300

Art.-no. 9500009426

EAN 4016429040943

Individual price display after login
Compressor Vigon 300

Art.-no. 9500009426

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comes with a large 50 L tank that reduces starting frequency and allows high momentary output

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Motor output

1800 W

Max. pressure

9 bar

Tank capacity

50 l

Min./max. temperature conditions

5 to 40 °C

Length x width x height

750 x 400 x 700 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information