Welding gloves Tegera 19
WELDGLOV-TEGERA-LEATHER-SZ10
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lined welding and heat protection glove with long-lasting performance and good flame protection
- Made with high quality cow split leather
- Lining made of jersey fabric
- Reinforced seams
- Good touch sensitivity
EN 388, EN 407, EN 420, EN 12477 A, EN 1149-2
Product information
Datasheets(X)
Application areaFor heavy duty work
Size | 10 |
Material | Split leather |
Interior finish | Cotton jersey liner |
Standards | EN 388, EN 407, EN 12477A, EN 420, EN 1149-2 |
Category | III |
Colour | Light brown |