Hi-Vis winter jacket Oiva
HIVISJAC-WNTR-OIVA-YELL-FLUORES-L
Art.-no. 5359941204
EAN 4062856945436
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hi-Vis winter parka, fluorescent yellow or orange with black contrast and hot-pressed reflective detailing
- Critical seams, taped
- Detachable hood that contracts when tightened: attached to the neck with a zip, and to the front side with hook-and-loop fasteners
- Warm, protective collar, higher in the back
- ID card pocket
- Wide wind strip protects the 2-directional front zip: fastens shut with snap fasteners and hook-and-loop fasteners
- Napoleon pocket underneath the wind strip
- Spacious zip-up front pockets
- Breast pocket with flap
- Zip-up breast pocket with pen compartment
- Inside breast pocket with pen compartment
- Knit ribbing at sleeve cuffs, tabs can be tightened with hook-and-loop fasteners
- Elasticated wrists
- A drop tail protects your back
- Pit zips for ventilation under the armpits
- Hot-pressed intermittent reflector on the shoulders, Width 70 mm
Material
- Surface fabric: 100% PES twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluorine-free waterproofing treatment. Watertightness: 8000 Pa; breathability: 5000 g/m2/24h.
- Lining: 100% PES, black
- Wadding: 100% recycled PES, 100 g/m² torso, 80 g/m² sleeves, 40 g/m² collar, wadding manufactured from recycled plastic bottles
- In the hood, collar, upper part of the wind-strip and the side pockets the lining material consists of soft and warm brushed tricot.
EN ISO 20471:2013, class 3, EN 342, EN 2017
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 230 g |
Standards | EN 20471, EN 342 |
Padding | 100% recycled polyester |
Padding weight per m² | 100 g |
Washable at | 60°C |