Welcome to Würth Estonia For trade customers only

Welding glove, TIG

Welding glove TIG, goat leather
WELDING GLOVE TIG 12

Art.-no. 098432012
EAN 4053479973937

Prices for customers after login
Welding glove, TIG

Art.-no. 098432012

Prices for customers after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible and very well fitting, thin buckskin welding glove

Suitable for both TIG and other welding


  • Without lining, welding glove made of goat grain leather


Very durable, snug and protects the wrists well


  • Long split leather cuff

  • Kevlar stitches

  • Good touch sensitivity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

12

Material

Goatskin

Interior finish

Without lining

Standards

EN 420, EN 388, EN 407, EN 12477B

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information