Welcome to Würth Estonia For trade customers only

Hi-vis winter dungarees Kya class 1

HIVISDUNG-WNTR-KYA-1(HI-VIS)-YELL/BLK-XL

Art.-no. M410099003

EAN 4061975223982

Individual price display after login
Hi-vis winter dungarees Kya class 1

Art.-no. M410099003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

100% polyester pile

EN standard

20471, 342

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not use fabric softener

Standards

EN 20471, EN 342

Trouser length

Normal length

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information