Welding glove, TIG
WELDING GLOVE TIG 11
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible and very well fitting, thin buckskin welding glove
Suitable for both TIG and other welding
- Without lining, welding glove made of goat grain leather
Very durable, snug and protects the wrists well
- Long split leather cuff
- Kevlar stitches
- Good touch sensitivity
Product information
Datasheets(X)
Size | 11 |
Material | Goatskin |
Interior finish | Without lining |
Standards | EN 420, EN 388, EN 407, EN 12477B |
Category | II |