Welcome to Würth Estonia For trade customers only

Butt connector DIN 46341 T1

BUTT-CONNECTORS 46341 M50/50

Art.-no. 0967301008

EAN 4054458128157

Individual price display after login
Butt connector DIN 46341 T1

Art.-no. 0967301008

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Butt connector, uninsulated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

50-50 mm²

Length (l)

38 mm

Diameter (d)

11 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information