Welcome to Würth Estonia For trade customers only

Welding electrode, oxygen gouging rod

GOUGING RODS 8,0X305MM, 50PCS

Art.-no. 0982280305

EAN 4053479980867

Individual price display after login
Welding electrode, oxygen gouging rod

Art.-no. 0982280305

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality carbon arc gouging electrodes for opening weld seams and groove preparation.

Carbon electrodes / gouging carbons / carbon arc gouging electrodes are a practical tool for opening weld seams and groove preparation. It may be necessary to open weld seams, for example due to welding defects. The electrode is easy and safe to use when used with the correct power source, carbon arc gouging electrode holder and compressed air.



  • Used, for example, for opening weld seams (e.g. welding defects) and for groove preparation

  • In addition to a rod power source, a carbon arc gouging torch and compressed air are required to remove molten metal

  • Colour: Copper

  • Welding current: steel DC+, others DC-

  • Operating pressure 4–7 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

8.0 mm

Length

305 mm

Min./max. current

350-450 A/DC

Weight

32.6 g

Colour

Copper

Min. current

350 A/DC

Max. current

450 A/DC

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Carbon arc gouging rod holder

GOUGTRCH-F.ELTRDHOLD-600A-2,2M

Compressed-air gouging torches for air carbon arc gouging – a fast and efficient way to open weld seams, for example. Two alternative models for different electrode diameters.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information