Welcome to Würth Estonia For trade customers only

Metal body foam gun PRO

FMGUN-1C-(PRO-LONG)-500

Art.-no. 0891152360

EAN 4053479959986

Individual price display after login
Metal body foam gun PRO

Art.-no. 0891152360

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Foam gun Pro provides precision and efficiency for window installers. Easy-to-use and serviceable gun enables accurate foam dosing even into narrow gaps, making work smooth and efficient.

Foam gun Pro is a reliable tool for window installers, ensuring precision and efficiency. The nozzle diameter is 10 mm and an extension tube can be attached if needed. The gun is easy to use and maintain, allowing precise foam application even in tight spaces. In addition, the foam can does not need to be emptied at once, making work more efficient. Total length is 25 cm.



  • Basic foam gun PRO for window installers

  • Nozzle diameter 10 mm

  • An extension tube can be attached to the gun nozzle

  • Easy to use and maintain

  • Foam must be precisely and accurately dispensed

  • Easy to use to fill narrow gaps

  • The foam can does not need to be emptied at once

  • Total length 25 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

It is recommended to clean the gun with PU cleaner every time the foam can is replaced.


Whenever the gun is left in storage, clean it and leave the cleaner can attached to the gun.

Colour

Silver

Product weight (per item)

721.000 g

Length

600 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Foam nozzles

ATTCH-SET-F.FMPIST-PE-30PCS

Foam nozzle for polyurethane gun
x 1 pcs
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information