Welcome to Würth Estonia For trade customers only

Welding TIG electrode green

TIG-ELEKTRODI 2,4X150 VIHR W ALU

Art.-no. 0984950224

EAN 4053479983882

Individual price display after login
Welding TIG electrode green

Art.-no. 0984950224

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pure tungsten electrode for AC welding of aluminium and aluminium alloys. Not suitable for direct current welding. Also suitable for nickel alloys, bronze and magnesium alloys.

TIG electrode particularly suitable for welding aluminium and aluminium alloys. The green electrode is made of pure tungsten (W / WP) and is designed for use with alternating current. The electrode is also suitable for welding other materials, such as nickel, bronze, magnesium and their alloys. Not suitable for direct current (DC) welding!



  • Used mainly for welding aluminium and aluminium alloys

  • Colour: green

  • Pure tungsten = W / WP

  • Current type: AC

  • Not suitable for direct current welding!

Standard DIN/EN 26848

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

aluminium, aluminium alloys, nickel, nickel alloys, bronze, magnesium, magnesium alloys

Diameter (Ø)

2.4 mm

Min./max. current

150-250 A/AC

Product weight (per item)

15.000 g

Min. current

150 A/AC

Max. current

250 A/AC

Length

150 mm

Identification colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information