Welcome to Würth Estonia For trade customers only

ESD work gloves WE-PALM-ESD (C)

PROTGLOV-SPEC-EN420-(PALM ESD C)-S

Art.-no. 0899539005

EAN 4068362723179

Individual price display after login
ESD work gloves WE-PALM-ESD (C)

Art.-no. 0899539005

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Seamless, tight-fitting ESD gloves.


Nylon knit fabric where


carbon is used as an electrical conductor


(nylon 80%/carbon 20%).


Wrist supports.


Suitable for use in EPAs.


(EPA=Electrostatic Protected Area)


Resistance <108 ohm


Charge discharge time <1,5 sec



Polyurethane layer in the palm section

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

S

Material of coating

Polyurethane

Material

Nylon/carbon

EN standard

420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information