Welcome to Würth Estonia For trade customers only

Washer DIN 9021 (with large outer diameter), steel, hot-dip galvanised

DIN 9021 steel hot dip galvanized
WSH-DIN9021-140HV-(HDG)-M24-D26,0

Art.-no. 0416000124

EAN 4066443090752

Individual price display after login
Washer DIN 9021 (with large outer diameter), steel, hot-dip galvanised

Art.-no. 0416000124

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

26 mm

Outer diameter (d2)

72 mm

Thickness (h1)

5.0 mm

Standards

DIN 9021

Material

Steel

Surface

Hot dip galvanized

Vickers hardness, HV

140 HV

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information