Winter glove Tegera 9112
PROTGLOV-WNTR-TEGERA9112-SZ11
Art.-no. 0899402731
EAN 4053479290508
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Winter glove with fleece lining.
- Palm made from Microthan®.
- Back durable polyester.
- A water-repellent film.
- Does not contain chromium.
- Machine washable.
Cat. 2 EN 388 EN 511
Product information
Datasheets(X)
Size | 11 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Interior finish | Polyester fleece |
Standards | EN 511, EN 388 |
Colour | Black |