Welcome to Würth Estonia For trade customers only

Washer DIN 7349, steel, hot-dip galvanised

DIN 7349 steel hot dip galvanized
WSH-DIN7349-100HV-(HDG)-D25-M24

Art.-no. 04970924

EAN 4066443118951

Individual price display after login
Washer DIN 7349, steel, hot-dip galvanised

Art.-no. 04970924

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For screws with heavy clamping sleeves

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

50 mm

Thickness (h1)

10 mm

Standards

DIN 7349

Material

Steel

Vickers hardness, HV

100 HV

Surface

Hot dip galvanized

RoHS-compliant

Yes

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information