Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS
TAP-HELCINRT-GRND/THRGHO-HSSG-M20X1,5
Art.-no. 4625000039
EAN 4056808647264
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For blind holes and through holes
Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.
Product information
Datasheets(X)
Application area
- Suitable for blind holes and through holes
- For machine processing and manual processing
Material | HSS-G |
Form | D |
Tolerance class | 6H modified |
Suitable for thread insert | M20x1,5 |
Thread diameter | 21.95 mm |
Thread length | 33 mm |
Core hole diameter | 20.5 mm |
Lead angle length | 4.5 mm |
Length | 113 mm |
Adapter type | Square-cut |
Square width | 12.5 mm |
Shank diameter | 16 mm |