Insulated terminal blade male, polyamide insulation
CRMPCBLLUG-INSU-PA-RED-6,3X0,8
Art.-no. 055899441
EAN 4053479916279
Register now and access more than 125,000 products
Partially insulated flat male connector made of tinned brass with polyamide insulation is suitable for temperatures from -40°C to +105°C and meets UL94 V0 flammability rating.
- Tinned brass
- Partially insulated (PA)
- Operating temperature -40°C to +105°C
- Flammability rating UL94 V0
UL approved E318463
Datasheets(X)
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Length of pin | 11.5 mm |
Length | 22 mm |
Max. nominal voltage | 300 V/AC/DC |
Material | Brass |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |