Welcome to Würth Estonia For trade customers only

WÜTOX countersunk head partial thread TX Wood screw

SCR-CSMP-WO-CT-TX20-(A2K)-3,5X40/24

Art.-no. 0176013540

EAN 4058794202601

Individual price display after login
WÜTOX countersunk head partial thread TX Wood screw

Art.-no. 0176013540

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

WÜTOX – wood screw

Coarse thread


  • Less over-turning of the screw in some wood materials

  • Faster screw fitting than with single-start thread; time savings of up to 20%

  • The special plastic non-friction coating also minimises the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe contact, including for wood laminate panels

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Milled pocket head


  • For clean sinking into wood

  • Suitable for wood and metal fittings


End mill


  • The end mill, or friction part, releases the shaft, thereby reducing the screw-in torque, and ensures a faster and more energy-efficient screw fit

  • End mill from diameter 5 mm/L ≥ 70 mm

  • Protects the screw-in tools and extends the battery life


TX drive


  • No wobbling, optimum centring and longer service life

  • From 3.5 mm to 5 mm diameter, only one bit (TX 20) required


Surface


  • Zinc-plated, blue passivated

  • Higher layer thickness from diameter 4 x20 mm, min. 8 μm (A3K)

  • Chrome-VI free


Packaging


  • New red-white-red Orsy shelf-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values according to EN 14592 with declaration of performance

  • Verified quality, statically calculable

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications directly exposed to the elements or applications in damp rooms or in an atmosphere containing chlorine gas. If used in plastic anchors, this may cause a reduction in the load-bearing capacity.

Construction product in accordance with CE - EN 14592 LE.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

40 mm

Thread length (lg)

24 mm

Head type

Countersunk milling pocket head

Head diameter (dh)

6.8 mm

Head height (k)

3 mm

Internal drive

TX20

Core diameter

2 mm

Material

Carbon steel

Surface

Zinc plated

Screw requiring approval

No

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information