WÜTOX® CSMP universal screw Steel zinc-plated partial thread countersunk head with milling pockets
SCR-CSMP-WO-CT-TX30-(A3K)-6X80/50
Art.-no. 017601680
EAN 4058794202830
Register now and access more than 125,000 products
Power transmission through TX drive
Good power transmission through star drive
Low splitting effect in edge area
The wood is less likely to split due to the ribs in the tip
Milling pockets under the head
For neatly countersinking the head into wood/engineered wood
Rapid piercing
Clean threads down to the tip
- Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.
- WÜTOX screws are optimised for use in wood and engineered wood.
Approved as per ETA-23/0361
The requirements of the European Technical Approval (ETA) must be observed
Datasheets(X)
For wood-to-wood connections designed for contraction
The partial thread starting immediately below the shank allows for wood-to-wood connections designed for contraction. In this case the thread is positioned entirely in the lower component.
For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)
- High-quality surface protection, zinc, blue passivated, chromium(VI)-free, up to dia. 4 mm A2K 5 µm, from dia. 4.5 mm A3K 8 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from diameter > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08.
- For screws from dia. 4.5 mm with a zinc layer thickness of 8 µm and Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D).
Nominal diameter (d) | 6 mm |
Length (l) | 80 mm |
Thread length (lg) | 50 mm |
Head type | Countersunk milling pocket head |
Head diameter (dh) | 11.7 mm |
Head height (k) | 5 mm |
Internal drive | TX30 |
Core diameter | 4.0 mm |
Material | Carbon steel |
Surface | Zinc plated |
RoHS-compliant | Yes |