Welcome to Würth Estonia For trade customers only

Bit assortment 32 Pcs REDSTRIPE

BIT-MIX-SORT-SL/PH/PZ/TX/HEX-32PCS

Art.-no. 5764625032

EAN 4099618821318

Individual price display after login
Bit assortment 32 Pcs REDSTRIPE

Art.-no. 5764625032

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extensive assortment 32 piece including PH, PZ, TX and slotted bits including bit holder
  • Material - Made from S2 steel for high durability and shock resistance.

  • Drive - 1/4 inch (6.3mm) .

  • Drive Type - Slotted, TX, PH, Hex, Pz, Square, Security, for specific screw heads.

  • Length - 25 mm to meet general applications.

  • Surface coating—Zinc plated and black passivation helps corrosion resistance.

  • Suitable holders.
Notice
  • Never apply excessive torque.

  • Avoid using standard bits in impact drivers as they may snap or wear quickly.

  • Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.

DIN 3126, ISO 1173, E 6.3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for moderate torque applications to drive screw or fasteners, such as repair of automotive and motorcycle, assembly of furniture, etc.

Instructions
  • Always wear hand gloves.

  • Avoid oily or greasy drive bits to prevent slipped during applications.

Drive

1/4 inch

Number of pieces in assortment/set

32 PCS

Length

43 mm

Width

110 mm

Height

71 mm

Included in delivery

25MM: SL0.8x4.0, 1.0x5.5, 1.2x6.5, 1.2x8.0; PH1, 2, 2, 3; PZ1, 2, 2, 3; HEX3, 4, 5, 6, 7; TX8, 10, 15, 20, 25, 27, 30, 40; TT10, 15, 20, 25, 27, 30;
75MM: SL0.8x4.0, 1.2x6.5; PH1, 2, 2; PZ1, 2, 2; TX10, 15, 20, 25, 27, 30, 40; Bit holder; Bit Adapter.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information