WÜRTH MODYF sporty underwear, long pants
UW LONG PANTS SPORTIVE BLK/LIME L/XL
Art.-no. M452069003
EAN 4255786473609
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The lightweight, elasticated and durable thermal underwear long pants are made of predominantly recycled materials and offer optimal insulation and a seamless, comfortable feel
- Seamless technology for greater comfort
- The fabric protects against the cold
- Moisture-regulating areas reduce the feeling of wet and cold
- Extra-thin zones improve heat dissipation
- Comfortable, non-slip waistband for a perfect fit
Product information
Datasheets(X)
Colour | Black, Green |
Size | L/XL |
Material | 57% polyester (recycled), 37% polyamide, 6% elastane |
Fabric weight per m2 | 183 g |
Washable at | 40°C - gentle wash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | L/XL |