Welcome to Würth Estonia For trade customers only

WÜRTH MODYF CETUS trousers with holster pockets

POCKET PANTS CETUS ANTHRACITE/GREY 50

Art.-no. M403442427

EAN 4251596881610

Individual price display after login
WÜRTH MODYF CETUS trousers with holster pockets

Art.-no. M403442427

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The modern trousers with holster pockets offer additional storage options for additional tools, similar to the trousers. Stretch inserts at the waist provide a high level of comfort.
  • Scratch-free clothing with buttons and zips made from plastic

  • Five outer pockets with two additional holster pockets, two pen pockets, ruler pocket

  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material

  • ID card holder

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRBW3 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Grey

Size

50

Size FR/ES/PT/BE

44

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

EN standard

14404

ISO

15797

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Confection size UK

34

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information