Welcome to Würth Estonia For trade customers only

Furniture screw

FLAT HEAD SCREW M6X70 BRASSED

Art.-no. 02766 701

EAN 4056807006949

Individual price display after login
Furniture screw

Art.-no. 02766 701

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brass-plated screw with M thread for furniture

The furniture screw is intended for assembling furniture. M6 thread, AV4, brass-plated



  • Furniture screw

  • M6 thread

  • AV4

  • Brass-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M6

Surface

Brass plated

Internal drive

HS4

Material

Steel

Head diameter (dk)

15 mm

Thread diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information