Insulated terminal bullet male, polyamide insulation
CRMPRDPLG-INSU-YELLOW-M5-(4-6SMM)
Art.-no. 0558949261
EAN 4061975352378
Register now and access more than 125,000 products
Partially insulated male connector made of tinned brass with polyamide insulation is suitable for temperatures from -40°C to +105°C and meets UL94 V0 flammability rating.
- Tinned brass
- Partially insulated (PA)
- Operating temperature -40°C to +105°C
- Flammability rating UL94 V0
UL approved E318463
Datasheets(X)
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Max. nominal voltage | 300 V |
Max. temperature conditions | 105 °C |
Material | Brass |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |