Welcome to Würth Estonia For trade customers only

W-VI-A anchor rod zinc-plated steel

Anchor rod W-VI-A/S steel zinc plated
ANC-(W-VI-A/S)-(A2K)-M10X110

Art.-no. 0905461011

EAN 4058794046489

Individual price display after login
W-VI-A anchor rod zinc-plated steel

Art.-no. 0905461011

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For WIT injection systems in concrete and masonry
Proof of Performance

The anchor rod is covered by the following approvals:


  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system PURE-EPOXY WIT-PE 1000, Option 1: ETA-19/0542

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569

  • Injection system W-VI (injectable mortar WIT-Express), option 7: ETA-05/0034

  • Injection system BASIC WIT-PM 200, masonry: ETA-13/0037

  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854
Application area

The anchor rod is covered by the following approvals:


  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system PURE-EPOXY WIT-PE 1000, Option 1: ETA-19/0542

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569

  • Injection system W-VI (injectable mortar WIT-Express), option 7: ETA-05/0034

  • Injection system BASIC WIT-PM 200, masonry: ETA-13/0037

  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchor rod can be used for the following injection systems:


  • Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete

  • Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete

  • Injection system CONCRETE-MULTI WIT-UH 300 - cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000 - cracked and uncracked concrete

  • Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete

  • Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete

  • Injection system W-VI (injectable mortar WIT-Express), Option 7 - uncracked concrete

  • Injection system BASIC WIT-PM 200, masonry - solid and perforated bricks, aerated concrete

  • Injection system ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, aerated concrete


W-VI-A/S (zinc-plated steel) can be used in dry indoor areas.

Type description

W-VI-A/S

Property class

5.8

Metric anchor diameter

M10

Anchor length (l)

110 mm

Nominal drill-bit diameter injection system (d 0)

12 mm

Approval

ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127, ETA-19/0542, ETA-20/0854, ETA-20/1038

Suitable for perforated sleeve

SH 16 x 85

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information